This item is Discontinued.
This item is Discontinued.
Flush Mount Ceiling Fixture, 120 V, LED Lamp, 930 Lumens, 3000K Color Temp, Oil-Rubbed Bronze (Discontinued)
Mfr #
6400600
Zoro #
G822777583
UPC # 024034640063
Country of Origin United States
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6400600
Zoro #
G822777583
UPC #
024034640063
Country of Origin
United States
Description
FIXTURE CEIL FLUSH MNT LED ORB Specifications: Application: For foyer, hallway, bedroom, kitchen or office reception area This dimmable LEDs ceiling fixture 6400600 features a traditional design and a rich oil rubbed bronze finish. The white alabaster glass filters soft light for beautiful illumination. A decorative cap and finial add perfect finishing touch to the fixture. This energy star fixture features integrated LEDs technology with no bulbs to replace. It consumes only 15 W, 75% less energy than an incandescent fixture, with 930 Lumens which is equivalent to (1) 60 W incandescent bulb. This flush-mount is an attractive energy efficient alternative to standard flush-mount fixtures and coordinates with many of todays existing light fixture designs. This elegant ceiling light can be installed on low or high-ceilings and its compact size makes it ideal for smaller spaces. No matter where you place it, you will enjoy the soft, even light and classic form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.