This item is Discontinued.
This item is Discontinued.
Flush Mount Ceiling Fixture, 120V, 15W LED, 930 Lumens, 3000K Color Temp, Steel, Brushed Nickel (Discontinued)
Mfr #
6400500
Zoro #
G122774534
UPC # 024034640056
Country of Origin United States
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6400500
Zoro #
G122774534
UPC #
024034640056
Country of Origin
United States
Description
FIXTURE CEIL FLUSH MNT LED NKL Specifications: This dimmable 11 in LED ceiling fixture 6400500 features a traditional design and a luxurious brushed nickel finish. The white alabaster glass filters soft light for beautiful illumination. A decorative cap and finial add perfect finishing touch to the fixture. This fixture features integrated LED technology with no bulbs to replace. It consumes only 15 W, 75% less energy than an incandescent fixture, with a light output of 930 Lumens which is equivalent to one 60 W incandescent bulb. The fixture is dimmable giving you the ability to adjust brightness and create the ambience you desire when used with a dimmer switch. This flush mount is an attractive energy-efficient alternative to standard flush mount fixtures and coordinates with many of todays existing light fixture designs. This elegant ceiling light can be installed on low or high ceilings and its compact size makes it ideal for smaller spaces. No matter where you place it, you will enjoy the soft, even light and classic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.