
G25 E26 Medium Filament LED Bulb Warm White 40 Watt Equivalence
Mfr # 5268000
Zoro # G015512205
product price: $12.19
/eaKey Features
Voltage
120 volts
Bulb Base Type
E26 (MEDIUM)
Bulb Shape
G25
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5268000
Zoro #
G015512205
UPC #
-
Country of Origin
China
Dimensions
Length
3.35 inches
Details
Voltage
120 volts
Bulb Base Type
E26 (MEDIUM)
Bulb Shape
G25
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
INDOOR/OUTDOOR
Light Color
Warm White
Wattage Equivalency
40 Watt
Description
Add a touch of elegance to your home decor with the cut glass G25 LED. Make a statement with its eye-catching design, as it brings a fancy and sophisticated look to any lighting fixture. This 5.5-watt LED has a 3000K color temperature and gives off a crisp white light that is perfect for chandeliers, vanity fixtures, bath bars and more. Plus, this long-lasting LED will save you money on energy costs for years to come. Illuminate your home in style with the cut glass G25 LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.