Zoro Homepage

Glass Diffuser Clear Dot 13In

  • Mfr # 8181900

  • Zoro # G307099605


product price: $22.45
/pk 12, $1.87/ea

Key Features

Length
13 in
Height
1.25 in; 1.25 in
Lens Material
GLASS
Application
Indoor
Assembled Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8181900
Zoro #
G307099605
UPC #
30721818196
Country of Origin
United States

Dimensions

Length
13 in
Height
1.25 in; 1.25 in
Assembled Diameter
13 in

Details

Lens Material
GLASS
Application
Indoor

Description

Glass Diffuser Clr Floral 12In, 12PK, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.