Shop WESTINGHOUSE
See all product information
Create Account
Hatboro 1-Light, 15W LED Indoor Wall Fixture, Color Temp Selection, Brushed Nickel, Frosted Acrylic
- Mfr # 6135500
- Zoro # G015510423
product price:Â
$
68.79
/ea
Key Features
Width
5.51 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Brushed Nickel
Lamp Base
Integrated Led
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6135500
- Zoro #
- G015510423
- UPC #
- 24034613555
- Country of Origin
- China
Dimensions
- Width
- 5.51 in
- Length
- 10.63 in
Details
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Brushed Nickel
- Lamp Base
- Integrated Led
- Shade Type
- Frosted Acrylic Shade
- Lamp Included
- Yes
- Housing Material
- Steel/Acrylic
- Watts
- 15W
- Indoor/Outdoor
- Indoor
- Lumens
- 900
- Includes
- Includes 15 Watt Integrated LED
- Shape
- Rectangle
Description
The Westinghouse Hatboro LED wall sconce combines style and functionality for all your lighting needs. This elegant fixture has a unique curved facade with brushed nickel accents, paired with a frosted shade that diffuses light beautifully. It also features color temperature selection, allowing you to customize the light appearance from warm 2700K to cool 5000K lighting. This creates a soft or invigorating ambiance that is suitable for both commercial and residential spaces. Product reference number 61355.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted acrylic shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 10 in. x 9 in. (H x W), extends 3-3/4 in., Height from center of outlet box 3-13/16 in.
- Energy-Efficient Integrated LED: 15-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bathrooms, and dining rooms
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.