Iron Hill Wall Mount LED, 3-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade

  • Mfr # 6133000

  • Zoro # G310635227


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Wall Light Fixture
Voltage
120V
Lamp Type - Fixtures
ST20
Length
30.31 in
Standards
ETL/CETL listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6133000
Zoro #
G310635227
UPC #
24034613302
Country of Origin
China

Dimensions

Length
30.31 in
Width
10.24 in

Details

Fixture Item
Wall Light Fixture
Voltage
120V
Lamp Type - Fixtures
ST20
Standards
ETL/CETL listed
Housing Finish
Oil Rubbed Bronze
Housing Material
Steel
Includes
mounting hardware, (3) Medium (E26) Base Lamps, 6.5 Watt ST20 Filament LED
Indoor/Outdoor
Indoor
Lamp Base
E26 (Medium)
Shade Material
Metal

Description

Inspired by vintage and rustic farmhouse design, this charming Westinghouse Iron Hill three-light wall fixture adds character to any room. The oil rubbed bronze finish with highlights offers timeless appeal, and the metallic bronze inside the shades creates a warm and inviting glow. This light includes clear filament LED ST20 light bulbs, which provide ample illumination and enhance energy efficiency. ETL/CETL listed for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.