Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb
- Mfr # 0101100
- Zoro # G708584908
product price:Â
$
24.49
/ea
Key Features
Length
8.25"
Width
1.625 in
Height
1.625"
Outside Dia.
6"
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0101100
- Zoro #
- G708584908
- UPC #
- 030721010118
- Country of Origin
- China
Dimensions
- Length
- 8.25"
- Width
- 1.625 in
- Height
- 1.625"
- Outside Dia.
- 6"
Details
- Finish
- White
- Housing Material
- Steel / Plastic
- Description/Special Features
- Color
- White
Description
This unique patented Westinghouse Recessed Light Converter allows you to hang a pendant or light fixture where you currently have recessed lighting. It includes a decorative medallion that can be painted to match your decor, adjustable bar that fits a can size of 4 in. to 6 in., socket adapter, mounting bar, round metal plate and mounting hardware for a quick and easy home upgrade. This converter works with existing recessed cans that use medium base PAR16, R16, A19, R20, PAR20, BR25, BR30, R30, PAR30, BR38, PAR38, BR40 or R40 light bulbs and is suitable for damp locations.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01011.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.