Shop WESTINGHOUSE
See all product information
Create Account
Lehigh 1-Light, 9W LED Indoor Wall Fixture, Color Temp Selection, Brushed Nickel, Frosted Glass
- Mfr # 6135100
- Zoro # G415508761
product price:Â
$
55.35
/ea
Key Features
Voltage
120V
Watts
9W
Bulb Base Type
Integrated Led
Bulb Shape
Oval
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6135100
- Zoro #
- G415508761
- UPC #
- 24034613517
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 9W
- Bulb Base Type
- Integrated Led
- Bulb Shape
- Oval
- Dimmable
- Yes
- Lumens
- 650
- Bulb Finish
- Brushed Nickel
- Includes
- Includes 9 Watt Integrated LED
- Damp/Wet Rating
- Damp
- Indoor/Outdoor Usage
- Indoor
- Material
- Steel/Glass
- Lamps Included
- Yes
- Shade Glass Description
- Frosted Glass
Dimensions
- Width
- 5.2 in
- Length
- 9.84 in
Description
The Westinghouse Lehigh is a traditional wall sconce with modern LED technology designed to fulfill the lighting needs of contemporary homes and spaces. This classic light includes a color temperature selection feature, allowing you to choose from warm 2700K to cool 5000K light appearances during installation. This adaptable fixture enhances various decor styles in hallways, entryways, and dining rooms, offering an attractive look and practical functionality for residential or commercial spaces. Product reference number: 61351.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 8 in. x 8 in. (H x W), extends 3-1/2 in., Height from center of outlet box 4 in., Back plate 5-1/2 in. x 4-3/4 in. (H x W)
- Energy-Efficient Integrated LED: 9-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bathrooms, and dining rooms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.