Light Fixtures, 6337900 3 Light Sophie Indoor Wall Fixture

  • Mfr # 6337900

  • Zoro # G303956292


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Width
26-1/2 in
Height
12.16 in
Length
8.12 in
Standards
CETL, ETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6337900
Zoro #
G303956292
UPC #
24034633799
Country of Origin
China

Dimensions

Width
26-1/2 in
Height
12.16 in
Length
8.12 in
Back Plate Width
9.84 in
Back Plate Height
3.94 in
Height from Center of Outlet Box
2-1/2 in

Details

Standards
CETL, ETL
Lamp Watts
60
Extension
8.12 in
Indoor/Outdoor
Indoor
Bulb Base
E26 (Medium)

Description

Sophie three-light wall fixture, featuring magnificent crystal prism glass and a rich oil rubbed bronze finish will add dazzling light and a hint of glamour to your home. Inspired by retro-style lighting, the versatile design of this wall fixture blends beautifully with any decor. This vintage-style wall light adds a sophisticated touch to bathrooms, powder rooms or over a vanity and provides sparkling illumination for tasks and ambience.

Features
  • Three-light indoor wall fixture
  • Crystal prism, cylinder-shaped glass
  • Versatile design complements a wide array of d cor
  • Crystal prisms add glimmering brightness
  • Perfect for a range of architectural home styles
  • Use Medium E26 Base Lamps
Specifications
  • Finish: Oil Rubbed Bronze
  • Height: 12.16"
  • Width: 26.50"
  • Extends: 8.12"
  • Outlet Box: 2.50"
  • Wattage: 60W
  • Weight: 9.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.