Shop WESTINGHOUSE
See all product information
Create Account
-Light Picture LED Swivel Adjustable 2W 3000K 7 Inch Oil Rbd Brnz Fnsh
- Mfr # 7500900
- Zoro # G908585118
product price:Â
$
41.55
/ea
Key Features
Voltage
120V
Watts
2W
Color Temperature
3000 K
Lumens
100
Rated Life
35,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500900
- Zoro #
- G908585118
- UPC #
- 30721750090
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 2W
- Color Temperature
- 3000 K
- Lumens
- 100
- Rated Life
- 35,000 hr
- Light Technology
- LED
- Color Rendering Index
- 90
- Includes
- Bulb Included
- Bulb Finish
- Oil Rubbed Bronze
- Indoor/Outdoor Usage
- INDOOR
- Bulb Primary Application
- Indoor
- Light Color
- Oil Rubbed Bronze
- Incandescent Wattage Equivalency
- 40
Dimensions
- Length
- 7.48"
- Width
- 1.38"
Description
The Westinghouse 7 in. LED picture light in oil rubbed bronze finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of integrated LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights with 8 ft. cord and in-line on/off switch. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75009.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.