Lighting 7063500 14 Piece Metric Lighting Fixture Repair Kit

  • Mfr # 7063500
  • Zoro # G203994806
product price: 
$
19.19
/ea

Key Features

Length
3-1/2 in
Width
3 1/2 in
Height
3-1/2 in
Material
STEEL
Finish
Brass-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7063500
Zoro #
G203994806
UPC #
30721706356
Country of Origin
China
Material
STEEL
Finish
Brass-Plated

Dimensions

Length
3-1/2 in
Width
3 1/2 in
Height
3-1/2 in

Description

  • Fixture repair kit
  • Great when needing to repair a lamp fixture
  • INCLUDES:
  • Two 8-32 x 1" crossbar screws
  • Two 5-32 x 15mm holder screws
  • Two 5-32 x 12mm holder screws
  • Two 5-32 x 5/8" screws
  • Two 5-32 x 3/8" screws
  • Four knurled knobs
  • 14 piece kit
  • Length: 3.5
  • Width: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.