Shop WESTINGHOUSE
See all product information
Create Account
Lighting 7725400 .75 in. X 24 in. White Down Rods
- Mfr # 7725400
- Zoro # G604086001
product price:Â
$
63.95
/ea
Key Features
Height
1 in
Length
24 in
Width
1 in
Assembled Width
1 in
Number in Pack
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7725400
- Zoro #
- G604086001
- UPC #
- 30721772542
- Country of Origin
- China
- Number in Pack
- 1
Dimensions
- Height
- 1 in
- Length
- 24 in
- Width
- 1 in
- Assembled Width
- 1 in
- Assembled Height
- 24 in
- Assembled Depth
- 1 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.