Shop WESTINGHOUSE
See all product information
Create Account
Makira 7.5 16W Dimmable LED In/Outdoor Ceiling Fixture, Color Temp Selection, White/Frosted Acrylic
- Mfr # 6134000
- Zoro # G315508755
product price:Â
$
20.85
/ea
Key Features
Voltage
120V
Watts
16W
Lumens
1200
Lamp Included
Yes
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6134000
- Zoro #
- G315508755
- UPC #
- 24034613401
- Country of Origin
- Cambodia
- Voltage
- 120V
- Watts
- 16W
- Lumens
- 1200
- Lamp Included
- Yes
- Finish
- White
- Housing Material
- Steel / Plastic
- Includes
- Includes 16 Watt Integrated LED
- Housing Color
- Multi 5
- Dimmable
- Yes
- Damp/Wet Rating
- Wet rating
- Shade Glass Description
- Frosted Acrylic
- Approved Location
- Indoor/Outdoor
- Lamp Base
- Integrated Led
- Shape
- Dome
Dimensions
- Length
- 8.07 in
- Width
- 1.58 in
Description
Improve the lighting in your home when you upgrade to the Westinghouse 7.5-Inch Indoor/Outdoor Dimmable LED Surface Mount in a white finish. This innovative lighting fixture lets you choose the color temperature you prefer during installation, including 2700K, 3000K, 3500K, 4000K, and 5000K. The brightness of 1200 lumens is equivalent to a fixture with a 75-watt incandescent bulb, but this energy-efficient fixture only consumes 16 watts of energy. ETL/CETL listed for safety. Product reference number 61340.
- Energy-efficient indoor/outdoor LED surface mount ceiling light is rated for wet locations and dimmable when used with a compatible dimming switch
- Select 2700K, 3000K, 3500K, 4000K, or 5000K color temperature during installation
- Long-lasting integrated 16-watt LED is equivalent to one 75-watt incandescent bulb
- White finish with a frosted acrylic shade adds sleek, traditional style
- 1-1/4 in. x 7-1/2 in. (H x D), includes installation instructions and mounting hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.