
Mini Fiona LED Pendant, Dimmable 6.5W, Brushed Nickel, Clear Seeded Glass
Mfr # 6132800
Zoro # G610638850
product price:Â $51.29
/eaKey Features
Height
11.5
Length
9
Lamp Type
A19
Voltage
120
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6132800
Zoro #
G610638850
UPC #
24034613289
Country of Origin
China
Dimensions
Height
11.5
Length
9
Width
9
Diameter
7 in
Details
Lamp Type
A19
Voltage
120
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
ETL/CETL listed
Color Temperature
2700
Description/Special Features
Clear Seeded Glass, 1-light mini pendant
Dimmable
Yes
Watts
6.5
Material
Steel
Includes
mounting hardware, (1) Medium (E26) Base Lamp, 6.5 watt A19 Filament LED
Lamp Included
Yes
Lamp Base
E26 (Medium)
Indoor/Outdoor
Indoor
Slope Angle
60 Degrees
Damp/Wet Rating
None
Lumens
810
Description
Clear and sparkling seeded glass brings bright, beautiful ambiance to a room. Perfect for most architectural home styles, the Westinghouse Fiona pendant light boasts an attractive shade design and versatile brushed nickel finish to complement the traditional kitchen, modern-industrial living room, and vintage-inspired bedroom. The clear A19 filament LED bulb adds the perfect retro-vintage touch. This fixture is ETL/CETL listed for safety.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.