Mini Fiona LED Pendant, Dimmable, 6.5W, Oil Rubbed Bronze, Clear Seeded Glass

  • Mfr # 6132700

  • Zoro # G410638852


product price:  $52.89
/ea

Key Features

Height
11.5
Length
9
Width
9
Lamp Type
A19
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6132700
Zoro #
G410638852
UPC #
24034613272
Country of Origin
China

Dimensions

Height
11.5
Length
9
Width
9
Diameter
7 in

Details

Lamp Type
A19
Voltage
120
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Oil Rubbed Bronze
Lamp Included
Yes
Material
Steel
Includes
mounting hardware, (1) Medium (E26) Base Lamp, 6.5 watt A19 Filament LED
Dimmable
Yes
Watts
6.5
Standards
ETL/CETL listed
Color Temperature
2700
Description/Special Features
Clear Seeded Glass, 1-light mini pendant
Lamp Base
E26 (Medium)
Slope Angle
60 Degrees
Indoor/Outdoor
Indoor
Damp/Wet Rating
None
Lumens
810

Description

Clear and sparkling seeded glass brings bright, beautiful ambiance to a room. Perfect for most architectural home styles, the Westinghouse Fiona pendant light boasts an attractive shade design and versatile oil rubbed bronze highlighted finish to complement the traditional kitchen, modern-industrial living room, and vintage-inspired bedroom. The clear A19 filament LED bulb adds the perfect retro-vintage touch. This fixture is ETL/CETL listed for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.