
Molded Case Breakers MCCBs 3P 200A
Mfr # EDH3200
Zoro # G516524875
product price: $699.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240 VAC at 50/60 Hz, 125 VDC
Interrupt Rating
100 kA at 240 VAC, 10 kA at 125 VDC
Frame Type
F
Number of Poles
3
Terminal Connection
Standard Pressure Load Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDH3200
Zoro #
G516524875
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
4.13 in. W x 3.38 in. D x 6 in. H
Details
AC Voltage Rating
240 VAC at 50/60 Hz, 125 VDC
Interrupt Rating
100 kA at 240 VAC, 10 kA at 125 VDC
Frame Type
F
Number of Poles
3
Terminal Connection
Standard Pressure Load Terminal
Type
Molded Case, Thermal Magnetic
Standards
UL
Max. AC Voltage Rating
240 VAC
Max. DC Voltage Rating
125 VDC
Series
C
Current Rating
200 A
Description
240 VAC 50/60 Hz, 125 VDC, 200 A, 100/10 kA, 3-Pole, Standard Pressure Load Terminal, EDH Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.