Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # BJ3225

  • Zoro # G516524783


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-On
Type
Thermal Magnetic, Common Trip
For Use With
BR Series Loadcenter
AC Voltage Rating
240 VAC
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ3225
Zoro #
G516524783
UPC #
78667636850
Country of Origin
Mexico

Dimensions

Max. Wire Size
2 AWG to 300 KCMIL (Aluminum/Copper)

Details

Mounting
Plug-On
Type
Thermal Magnetic, Common Trip
For Use With
BR Series Loadcenter
AC Voltage Rating
240 VAC
Interrupt Rating
10 kA
Current Rating
225 A
Standards
UL 489
Number of Poles
2
Series
BJ

Description

240 VAC, 225 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Main, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.