Zoro Homepage

Offset Light Fixture Crossbar

  • Mfr # 7011200

  • Zoro # G810670803


product price: $11.55
/ea

Key Features

Height
1 in
Material
STEEL
Finish
Metallic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011200
Zoro #
G810670803
UPC #
030721701122
Country of Origin
China

Dimensions

Length
7.88 in
Width
4 in
Height
1 in

Details

Material
STEEL
Finish
Metallic Silver

Description

Offset Light Fixture Crossbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.