One-Light Adjustable LED Mini Pendant ORB, Clear Glass
- Mfr # 6102600
- Zoro # G7625654
product price:Â
$
75.15
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
VINTAGE A OR ST20
Watts
60 W
Dimmable
No
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6102600
- Zoro #
- G7625654
- UPC #
- 024034610264
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- VINTAGE A OR ST20
- Watts
- 60 W
- Dimmable
- No
- Lamp Quantity
- 1
- Housing Finish
- OIL RUBBED BRONZE
- Fixture Series
- WES
- Housing Material
- GLASS & METAL
- Slope Angle
- 60 Degrees
- Lamp Base
- E26 (Medium)
- Shade
- Clear Glass
- Style
- Traditional
- Indoor/Outdoor
- Indoor
Dimensions
- Height
- 10.25"
- Diameter
- 7-1/2 in
- Maximum Hanging Length
- 61-3/4 in
Description
Offering vintage charm, this industrial one-light adjustable mini pendant will add a beautiful accent to any decor. The canopy and socket boast a handsome oil rubbed bronze finish, while the handblown clear glass creates a comforting glow. Install this fixture in a variety of spaces like foyers, bedrooms, kitchens, office reception areas, restaurants, hotels or shops. The adjustable cord makes it ideal for high or low ceilings. No matter where you place it, you will enjoy the fixture's soft illumination and industrial look. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want. The handcrafted nature of the glass shade will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.