Shop WESTINGHOUSE
See all product information
Create Account
One-Light Indoor Wall Fixture Meadowbrook Matte Black
- Mfr # 6324000
- Zoro # G7459937
product price:Â
$
32.19
/ea
Key Features
Height
8.66
Diameter
6"
Width
5.51
Dimmable
No
Fixture Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6324000
- Zoro #
- G7459937
- UPC #
- 024034632402
- Country of Origin
- China
Dimensions
- Height
- 8.66
- Diameter
- 6"
- Width
- 5.51
- Length
- 7.09
- Assembled Width
- 4.75 in
- Assembled Depth
- 6 in
Description
Farmhouse style meets traditional New England details in this classic one-light indoor wall fixture. Featuring a matte black finish and candle-like illumination that give it charming, historic appeal. Since the bulb is central to the design, we recommend Westinghouse Timeless bulbs in C10 or C11 shapes for a retro-style look. Add a touch of traditional style and radiant light to a bathroom, powder room, bedroom or dining room. Add matching fixtures from the Meadowbrook collection throughout your home as beautiful accents, and for design continuity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.