Pendant 60W Holly 15.75In Champagne Brass Hexagon Ring Shade
- Mfr # 6369700
- Zoro # G908659468
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Champagne Brass
Length
15.75
Width
2.76 in
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6369700
- Zoro #
- G908659468
- UPC #
- 024034636974
- Country of Origin
- China
Dimensions
- Height
- 17.32
- Length
- 15.75
- Width
- 2.76 in
- Size
- 15.75
- Diameter
- 15.75"
Details
- Color
- Champagne Brass
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Champagne Brass
- Dimmable
- No
- Watts
- 60
- Description/Special Features
- Material
- Metal
- Lamp Included
- No
- Damp/Wet Rating
- None
Description
The Westinghouse Holly Pendant brings elegance with geometric style to any room. The champagne brass finish pendant with open metal frames adds captivating ambiance to your kitchen, dining room, living room, bedroom, and bathroom. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63697.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.