Percy Black 1 lights Pendant Light

  • Mfr # 61009
  • Zoro # G600539150
product price: 
$
35.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61009
Zoro #
G600539150
UPC #
24034610097
Country of Origin
China

Description

Add a brilliant touch of modern style to any space with the 1-Light Adjustable Mini Pendant. This fixture's sleek black glass shade hangs from a black cord and canopy. Its style complements a variety of decors from transitional to modern. Westinghouse's mini pendants are a quick and easy fashion upgrade to refresh your residential or commercial decor. This pendant is ideal for kitchens, bedrooms, dining areas, office reception areas, restaurants, hotels and shops, hang it by itself or group two or three together for more light. The adjustable fixture is 60-1/2 in. x 5 in. (H x D) and has a 50 in. maximum cord length. This Westinghouse mini pendant fixture is ETL/CETL listed for safety. It is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship. The handcrafted nature of the glass shade will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities.


  • • 1-light adjustable mini pendant with contemporary design
  • • Black finish; handblown black shade with clear circle pattern
  • • 60-1/2 in. x 5 in. (H x D); 50 in. maximum cord length
  • • Maximum cord length: 50 inch
  • • Diameter: 5 inch
  • • ETL/CETL listed for safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews