Shop VAXCEL
See all product information
Create Account
Linden 1-Light Matte Black Globe Pendant Light with Clear Ribbed Glass Shade Art Deco
- Mfr # P0456
- Zoro # G923655353
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Body Material
Metal
Size
10 in W x 16.25 in H x 10 in D
Watts
60W
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0456
- Zoro #
- G923655353
- UPC #
- 884656762167
- Country of Origin
- China
- Voltage
- 120V
- Body Material
- Metal
- Watts
- 60W
- Color
- Black
- Item
- Pendant
- Shade Name
- Clear Ribbed Glass
- Style
- Art Deco
- Bulb Type
- LED Compatible,Incandescent
- Damp/Wet Rating
- Dry
- Number of Lights
- 1
- Sloped Ceiling Compatible
- Yes
- Bulb Included
- No
- Bulb Base
- E26 Medium
- Collection Name
- Linden
- Finish
- Matte Black
- Dimmable
- Yes
- Shade Material
- Glass
Dimensions
- Size
- 10 in W x 16.25 in H x 10 in D
- Height
- 16.25 in
- Depth
- 10 in
- Width
- 10 in
- Chain Length
- 48 in
Description
Add a touch of vintage character to your space with the Linden globe pendant. A clear ribbed glass shade brings texture and depth, allowing the bulb to shine through while creating a warm, inviting glow. Paired with a matte black finish, the design strikes a balance between classic Art Deco influence and modern simplicity. The clean globe silhouette makes it a versatile choice for kitchen islands, dining areas, or entryways. An adjustable chain lets you customize the hanging height, and the single medium base bulb offers flexibility in brightness and light tone. A distinctive accent that adds both style and visual interest to everyday spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.