Redbank Series Ceiling Fixture with Color Temperature Selection, 120 V
- Mfr # 6137400
- Zoro # G625011082
product price:Â
$
33.89
/ea
Sold in multiples of 4 for
$135.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6137400
- Zoro #
- G625011082
- UPC #
- 24034613746
- Country of Origin
- China
Description
The brushed nickel finish Redbank lighting fixture elegantly blends traditional design elements with energy-efficient LED technology, creating a timeless aesthetic that complements any decor. It features five versatile color temperature settings, allowing you to customize your ambiance with warm white (2700K or 3000K) for cozy spaces, cool white (3500K or 4000K) for a balanced feel or bright daylight (5000K) for an energized environment. With its dimmable functionality, you can easily adjust the brightness to suit any occasion, enhancing your home's overall atmosphere. Additionally, the frosted glass shade with integrated LED technology ensures long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.