Fixture Ceiling Flush-Mount 60W 2Lght Trad 13In Brsh Nkl Frost Swirl, 2PK
- Mfr # 6344400
- Zoro # G208659540
product price:Â
$
55.15
/pk of 2, $27.58/ea
Key Features
Length
13.78
Width
13.78 in
Lamp Type
A19 OR TORPEDO
Voltage
120V
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6344400
- Zoro #
- G208659540
- UPC #
- 24034634444
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Brushed Nickel
- Housing Material
- Steel/Glass
- Color
- Brushed Nickel
- Description/Special Features
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Length
- 13.78
- Width
- 13.78 in
- Height
- 7.68
- Diameter
- 13"
Description
With an elegant brushed nickel finish and frosted swirl glass, this Westinghouse Two-Light Ceiling Fixture 2-Pack adds a tasteful touch to any decor. This ceiling fixture can be installed on low or high ceilings. Perfect for an entryway, dining room, bedroom, and hallways. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior design. It measures 6-5/8 inches in height by 13 inches in diameter and comes in a convenient 2-pack box. Each fixture uses two medium-base bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63444.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.