Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T8 G13 Medium Bi-Pin LED Bulb Cool White

  • Mfr # 4373900

  • Zoro # G315512721


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Watts
12
Bulb Base Type
G13 (Medium BiPin)
Color Temperature
4000 kelvins
Dimmable
Yes
Lumens
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4373900
Zoro #
G315512721
UPC #
-
Country of Origin
China

Dimensions

Length
48 inches

Details

Watts
12
Bulb Base Type
G13 (Medium BiPin)
Color Temperature
4000 kelvins
Dimmable
Yes
Lumens
1800
Rated Life
50,000 hours
Light Technology
LED
Color Rendering Index
82
Bulb Beam Angle
220 degrees
For Enclosed Fixtures
Yes

Description

The Westinghouse 11-1/2W T8 Linear LED light bulb lasts up to 2.5 times longer than a standard 4 foot fluorescent bulb. Offering long-term dependability and savings, this Linear LED bulb reduces energy and operating costs up to 56% as well as lower main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.