This item is Discontinued.

Westinghouse Westinghouse 20 W T4 Decorative Halogen Xenon Bulb 175 lm White 2 pk 0621000

Westinghouse 20 W T4 Decorative Halogen Xenon Bulb 175 lm White 2 pk (Discontinued)

  • Mfr # 0621000
  • Zoro # G8639131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0621000
Zoro #
G8639131
UPC #
30721062100
Country of Origin
China

Dimensions

Length
1.38

Details

Voltage
120
Watts
20
Color Temperature
2700
Lumens
175
Rated Life
5000
Light Technology
Halogen

Description

Incandescent alternative to halogen lamps. Xenon low voltage light bulbs have long life, crisp white light and are perfect for general illumination or accent lighting purposes. G9 base JCD type halogen light bulbs have two loops on the base instead of straight pins. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.


  • • Lasts up to an average 5000 rated hours
  • • JCD light bulbs are available in 120 and 130 volt and clear and frost
  • • For use in puck lights, under-cabinet lights, desk lamps, accent and landscape lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.