Westinghouse 21 W S8 Specialty Incandescent Bulb D.C. Bayonet Warm White 2 pk

  • Mfr # 0372700

  • Zoro # G5507079


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Voltage
12V
Watts
21
Bulb Base Type
S.C. Bayonet
Bulb Shape
S8
Lumens
255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0372700
Zoro #
G5507079
UPC #
030721037276
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2 in
Light Center Length
1.49 in

Details

Voltage
12V
Watts
21
Bulb Base Type
S.C. Bayonet
Bulb Shape
S8
Lumens
255
Bulb Color Temp.
2700K
Average Bulb Life
700 hr

Description

Westinghouse incandescent low voltage light bulbs are perfect for general illumination or accent lighting purposes and come in a variety of shapes, styles and wattages. To help you find the right bulb for the right application, see Westinghouse full offering of low voltage light bulbs including A-shape, Decorative, S-shape and T-shape varieties. Low voltage light bulbs are available with medium, candelabra, wedge and single contact bayonet bases making them compatible for use in fixtures and/or appliances that require low voltage -- everything from under cabinet lighting and indicator lights to outdoor deck lighting and walkways. Some applications may require transformers or inverters to ensure proper operation. Product reference number 03727. *


  • • Lasts up to an average 700 rated hours
  • • Low voltage S8 bulbs are perfect for under cabinet lighting and indicator lights to outdoor deck lighting and walkways
  • • Completely dimmable

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.