This item is Discontinued.

Westinghouse Westinghouse 3.5 in. H X 11 in. W X 11 in. L Brushed Nickel Ceiling Light 61123

Westinghouse 3.5 in. H X 11 in. W X 11 in. L Brushed Nickel Ceiling Light (Discontinued)

  • Mfr # 61123
  • Zoro # G603547640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61123
Zoro #
G603547640
UPC #
24034611230
Country of Origin
Unknown

Description

Liven up your space with the stylish Lauderdale 11-inch dimmable LED flush mount ceiling light fixture. Add a contemporary touch to any room while providing the most energy-efficient illumination. The white frosted shade provides a bright, welcoming light. Sleek brushed nickel bands add a modern touch to the design. This fixture features long-lasting, integrated LED technology with no bulbs to replace. The Lauderdale fixture is dimmable when used with a compatible dimmer switch, giving you the ability to adjust light levels and create the ambiance you desire. Ideal for kitchens, bedrooms and living rooms.


  • • Low profile to fit above doors
  • • Provides a clean, fresh appearance to any room
  • • LED flush mount fixture adds sleek, contemporary style
  • • Energy efficient LED light technology provides long-lasting performance
  • • Brightness of 1900 lumens is equivalent to a 100W incandescent bulb, using only 19W of energy
  • • UV safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.