This item is Discontinued.

Westinghouse Westinghouse 66239 6.75 in. Single Light Flush Mount Ceiling Fixture - Chrome Finish 533240

Westinghouse 66239 6.75 in. Single Light Flush Mount Ceiling Fixture - Chrome Finish (Discontinued)

  • Mfr # 533240
  • Zoro # G904160302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533240
Zoro #
G904160302
UPC #
-
Country of Origin
China

Description

Features
  • Single Light Flush Mount Ceiling Fixture
  • Chrome Finish
  • White & Clear Glass With 4 in. Fitter
  • Diameter 6-3/4 in.
  • Height 4 in.
  • Uses Clear Standard Base Bulb
  • A-19
  • 60W Maximum.
  • Dimension - 1.54 x 0.75 x 4 in.
  • Item Weight - 1.54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.