Westinghouse 83091 8.5 in. Frosted Glass Chimney - Pack Of 6

  • Mfr # 250480

  • Zoro # G104040145


product price:  $74.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250480
Zoro #
G104040145
UPC #
-
Country of Origin
Mexico

Description

Features
  • Frosted glass chimney.
  • Includes 3 in. Fitter, 4 in. Bulge, 2 in. Top opening.
  • Size - 8.5 in.
  • Pack of 6.
  • Dimension - 3.7 x 3.7 x 8.4 in.
  • Item weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.