
Westinghouse Omni Directional A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 1 pk (Discontinued)
- Mfr # 5228000
- Zoro # G205268349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5228000
Zoro #
G205268349
UPC #
30721522802
Country of Origin
China
Dimensions
Height
4.02 in
Length
2.36 in
Details
Voltage
120
Watts
14
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Housing
Alum/Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1500
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80
Bulb Finish
soft white
Light Color
Warm White
Dimming Method
Non-dimmable
Description
Westinghouse 14-watt A19 LED light bulbs (100-watt replacement) reduce energy and operating costs up to 85% when compared to incandescent bulbs with the same brightness. This LED lasts over 10 years and costs about $1.30 a year to operate, versus a 100W i
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.