Zoro Homepage

Westinghouse Polished Brass LED Wall Lantern

  • Mfr # 66924

  • Zoro # G7673300


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66924
Zoro #
G7673300
UPC #
24034669248
Country of Origin
China

Description

Light a deck or entryway while adding traditional style to your home's exterior with this Westinghouse One-Light Exterior Wall Lantern. The polished brass finish has classic appeal, while the clear curved beveled glass panels allow optimal light passage. A finial on top and tail on bottom give the piece a traditional aesthetic. Constructed from steel, the fixture is both durable and lightweight. The lantern is 18-1/2 by 5-3/4 inches (H x W), and it extends 6 inches from the wall. It is 11-1/2 inches high from the center of the outlet box. The round back plate has a diameter of 4-1/2 inches. The fixture uses one medium-base light bulb, 100-watt maximum (not included). UL listed. Backed by a five-year limited warranty. Product reference number 66924.


  • • 1-light exterior steel wall lantern with polished brass finish
  • • Clear curved beveled glass panels: round back plate; tail; finial
  • • 18-1/2 in. x 5-3/4 in. (H x W); extends 6 in. from the wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.