1.2 GPM 55/64'' Male Dual Thread Aerator Oil-Rubbed Bronze
- Mfr # 9/1/8977
- Zoro # G221886183
product price:Â
$
8.65
/ea
Key Features
Flow Rate
1.2 GPM
Connection
55/64 In. x 27 Female x 15/16 In. Male
Material
Brass
Finish
Oil-Rubbed Bronze
Thread Size
27 Female Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9/1/8977
- Zoro #
- G221886183
- UPC #
- 52151008107
- Country of Origin
- China
- Flow Rate
- 1.2 GPM
- Connection
- 55/64 In. x 27 Female x 15/16 In. Male
- Material
- Brass
- Finish
- Oil-Rubbed Bronze
Dimensions
- Thread Size
- 27 Female Thread
Description
Dual Thread Aerator. California flow rate compliant product for lavatory faucets 1.2 GPM (gallons per minute) at 60 psi (pounds per square inch) and kitchen faucets 1.8 GPM at 60 psi. 55/64 x 27 Female x 15/16 Male.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.