3/8'' FCx3/8'' MCx12'' L SS Faucet Connector
- Mfr # 10-0512
- Zoro # G321886519
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Material
Stainless Steel
Length
12 in
Outlet Diameter
3/8 in
Inlet Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-0512
- Zoro #
- G321886519
- UPC #
- 52151298676
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Outlet Diameter
- 3/8 in
- Inlet Diameter
- 3/8 in
Details
- Material
- Stainless Steel
Description
Stainless steel braided faucet supply line 3/8 In. Female Compression x 3/8 In. Male Compression. 120 psi (pounds per Sq. In.) working pressure. High pressure tested to 1800 pounds. Brass inserts. Chrome plated brass nuts. Use to connect or extend a 3/8 In. line. Meets California AB-1953 Vermont and new federal standards of low lead applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.