Zoro Homepage

Conduit Fitting Elbow, 1 in, Threaded

  • Mfr # PV1407010

  • Zoro # G003983536


product price: $19.45
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1407010
Zoro #
G003983536
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Insert femal pipe thread 90 deg elbow
Specifications
  • Size: 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.