Hollow Stopper 2'' Wht Sink Drain Stopper
- Mfr # 2/1/3217
- Zoro # G021878999
product price:Â
$
2.25
/ea
Sold in multiples of 4 for
$9.00
Key Features
Material of Construction - Drains
Rubber
Size
2 in
Type
Hollow Stopper
Color/Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/1/3217
- Zoro #
- G021878999
- UPC #
- 52151020932
- Country of Origin
- China
- Material of Construction - Drains
- Rubber
- Type
- Hollow Stopper
- Color/Finish
- White
Dimensions
- Size
- 2 in
Description
White rubber hollow stopper for drain openings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.