Lasco Fittings PV402247 2 x 0.5 in. PVC Tee Socket Reducer Female Pipe Thread

  • Mfr # PV402247

  • Zoro # G304115315


product price:  $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV402247
Zoro #
G304115315
UPC #
-
Country of Origin
United States

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

PVC Schedule 40 fittings are highly durable, with high tensile and impact strength. Designed for most swimming pool plumbing needs.Lasco and Spears specialize in the production of injection molded inserts and fittings for swimming pools and spas. These fittings are relied upon worldwide to provide the confidence users desire.

Features
  • PVC tee socket reducer & female pipe thread
Specifications
  • Fitting Type: Tee
  • Fitting Connection: Socket x Female Pipe Thread
  • Size: 2" x 0.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.