Reducer Bushing - 1 Spigot x 0.75 Slip in.

  • Mfr # 437-131

  • Zoro # G616648488


product price: $9.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-131
Zoro #
G616648488
UPC #
25528133108
Country of Origin
China

Description

Features -ASTM D-1784 - Rigid Poly Vinyl Chloride PVC Compounds and Chlorinated Poly Vinyl Chloride CPVC Compounds -ASTM D-2466 - Socket Type Poly Vinyl Chloride PVC Plastic Pipe Fittings Schedule 40. -ASTM F-1970 - Standard Specification for Special Engineered Fittings Appurtenances or Valves for use in Poly Vinyl ChloridePVC or Chlorinated Poly Vinyl ChlorideCPVC systems. -MATERIAL - LASCO Schedule 40 Fittings are produced from PVC Type 1 Cell Classification 12454-B. -O-rings are produced from a Buna- N Nitrile material -LISTINGS - NSF/ANSI Standard 61 Annex G: Drinking Water System Components Weighted average lead content of less than or equal to 0.25% and is in compliance with California's Health -Size - 1 x 0.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.