11/25'' W.x3-1/4'' H.x8 ' L. Acadia Oak Colonial Base Molding
- Mfr # 5757985
- Zoro # G721882548
product price:Â
$
13.39
/ea
Sold in multiples of 10 for
$133.90
Key Features
Height
3-1/4 in
Length
8 ft
Width
11/25 in
Color
Acadia Oak
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5757985
- Zoro #
- G721882548
- UPC #
- 70673887963
- Country of Origin
- United States
Dimensions
- Height
- 3-1/4 in
- Length
- 8 ft
- Width
- 11/25 in
Details
- Color
- Acadia Oak
- Material
- PVC
Description
This low maintenance decorative PVC molding adds value to any room. this molding is the perfect finishing touch and adds style to any room in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.