Shop WESTON
Create Account
36-2201-W Meat Grinder, 3 to 4 lb Grind
- Mfr # 36-2201-W
- Zoro # G804258062
product price:Â
$
77.99
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
- 36-2201-W
- Zoro #
- G804258062
- UPC #
- 834742007641
- Country of Origin
- China
Description
Manual Tinned Meat Grinder. Food safe electroplated tin coating. Durable cranking handle. Heavy-duty bearing for long life. Can be secured to table or countertop by bolting. Easy to clean and assemble, with an 8 piece accessory kit. Kit includes 4.5 mm grinding plate for medium grinding, 10 mm grinding plate for coarse grinding, grinder knife. Set of 3 stuffing funnels 14, 19 and 24 mm.