36-1001-W Meat Grinder, 2 to 3 lb Grind
- Mfr # 36-1001-W
- Zoro # G104257956
product price:Â
$
61.49
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
- 36-1001-W
- Zoro #
- G104257956
- UPC #
- 834742006330
- Country of Origin
- China
Description
Manual Tinned Meat Grinder, with food safe electroplated tin coating. Durable cranking handle. Heavy-duty bearing for long life. Can be secured to table or countertop with C Clamp mount. Easy to clean and assemble and comes with an 8 piece accessory kit. Included in the kit, 4.5 mm grinding plate for medium grinding, 10 mm grinding plate for coarse grinding, grinding knife, set of 3 stuffing funnels 14, 19 and 24 mm.