Compact Vacuum Sealer, 11 in L Sealing Bar
- Mfr # 65-2061-W
- Zoro # G022782493
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
5-3/4 in
Sealing Bar Length
11 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65-2061-W
- Zoro #
- G022782493
- UPC #
- 812830027207
- Country of Origin
- China
Dimensions
- Width
- 5-3/4 in
- Sealing Bar Length
- 11 in
- Length
- 16 in
Description
The Weston compact vacuum sealer is easy-to-use and doesn't take up much space, yet it seals bags up to 11 in W. It's a great tool for sealing in the freshness of food and preventing freezer burn. The vacuum sealer comes with 10 vacuum seal bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.