Zoro Homepage

Fitted Sheet, 75 in L, Chocolate

  • Mfr # 1A32580

  • Zoro # G911953775


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Overall Length
75 in
For Mattress Height
12 in
Disposability
Reusable
Corner Style
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A32580
Zoro #
G911953775
UPC #
028828980847
Country of Origin
Bahrain

Dimensions

Overall Length
75 in
For Mattress Height
12 in
Fits Mattress Size
Twin
Overall Width
39 in

Details

Color
Chocolate
Thread Count
T200
Item
Fitted Sheet
Disposability
Reusable
Corner Style
Sewn
Product Type
Fitted Sheet
Features
Wrinkle-Resistant
Fabric Material
40% Polyester, 60% Cotton
Sheet Pattern
Solid
Closure Style
Elastic Fitted
Series
Colors

Description

Fitted Sheet, T200 Thread Count, Color Chocolate, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.