Fitted Sheet, 75 in L, Gray
Mfr # 1S17578
Zoro # G111953742
product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Sheet Pattern
Solid
Disposability
Reusable
Corner Style
Sewn
Closure Style
Elastic Fitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S17578
Zoro #
G111953742
UPC #
028828316738
Country of Origin
Bahrain
Dimensions
Overall Length
75 in
For Mattress Height
12 in
Overall Width
54 in
Fits Mattress Size
Full
Details
Color
Gray
Thread Count
T200
Item
Fitted Sheet
Sheet Pattern
Solid
Disposability
Reusable
Corner Style
Sewn
Closure Style
Elastic Fitted
Features
Wrinkle-Resistant
Fabric Material
40% Polyester, 60% Cotton
Product Type
Fitted Sheet
Series
Colors
Description
Fitted Sheet, T200 Thread Count, Color Gray, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.