Fitted Sheet, 75 in L, Navy, PK12
Mfr # 1A32582
Zoro # G311953689
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Disposability
Reusable
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Features
Wrinkle-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A32582
Zoro #
G311953689
UPC #
028828980861
Country of Origin
Bahrain
Dimensions
For Mattress Height
12 in
Fits Mattress Size
Twin
Overall Length
75 in
Overall Width
39 in
Details
Color
Navy
Thread Count
T200
Item
Fitted Sheet
Disposability
Reusable
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Features
Wrinkle-Resistant
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Corner Style
Sewn
Series
Colors
Description
Fitted Sheet, T200 Thread Count, Color Navy, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.