Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitted Sheet, 80 in L, Chocolate

  • Mfr # 1A32588

  • Zoro # G011953750


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Product Type
Fitted Sheet
Overall Length
80 in
For Mattress Height
12 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A32588
Zoro #
G011953750
UPC #
028828981035
Country of Origin
Bahrain

Dimensions

Overall Length
80 in
For Mattress Height
12 in
Overall Width
39 in
Fits Mattress Size
XL Twin

Details

Color
Chocolate
Thread Count
T200
Item
Fitted Sheet
Product Type
Fitted Sheet
Corner Style
Sewn
Sheet Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Features
Wrinkle-Resistant
Closure Style
Elastic Fitted
Disposability
Reusable
Series
Colors

Description

Fitted Sheet, T200 Thread Count, Color Chocolate, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.