Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitted Sheet, 80 in L, Gray

  • Mfr # 1S17577

  • Zoro # G311953764


product price: $208.99
/pk 12, $17.42/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Closure Style
Elastic Fitted
For Mattress Height
12 in
Features
Wrinkle-Resistant
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S17577
Zoro #
G311953764
UPC #
028828316714
Country of Origin
Bahrain

Dimensions

For Mattress Height
12 in
Overall Length
80 in
Overall Width
78 in
Fits Mattress Size
King

Details

Color
Gray
Thread Count
T200
Item
Fitted Sheet
Closure Style
Elastic Fitted
Features
Wrinkle-Resistant
Sheet Pattern
Solid
Product Type
Fitted Sheet
Disposability
Reusable
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Series
Colors

Description

Fitted Sheet, T200 Thread Count, Color Gray, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.