Fitted Sheet, 80 in L, Khaki
Mfr # 1A32593
Zoro # G511953700
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Product Type
Fitted Sheet
For Mattress Height
12 in
Features
Wrinkle-Resistant
Sheet Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A32593
Zoro #
G511953700
UPC #
028828981080
Country of Origin
Bahrain
Dimensions
For Mattress Height
12 in
Overall Length
80 in
Overall Width
60 in
Fits Mattress Size
Queen
Details
Color
Khaki
Thread Count
T200
Item
Fitted Sheet
Product Type
Fitted Sheet
Features
Wrinkle-Resistant
Sheet Pattern
Solid
Disposability
Reusable
Corner Style
Sewn
Closure Style
Elastic Fitted
Fabric Material
40% Polyester, 60% Cotton
Series
Colors
Description
Fitted Sheet, T200 Thread Count, Color Khaki, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.