Fitted Sheet, 80 in L, Navy
Mfr # 1A32586
Zoro # G411953657
product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Overall Width
54 in
Sheet Pattern
Solid
Corner Style
Sewn
Closure Style
Elastic Fitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A32586
Zoro #
G411953657
UPC #
028828981011
Country of Origin
Bahrain
Dimensions
Overall Width
54 in
For Mattress Height
12 in
Fits Mattress Size
XL Full
Overall Length
80 in
Details
Color
Navy
Thread Count
T200
Item
Fitted Sheet
Sheet Pattern
Solid
Corner Style
Sewn
Closure Style
Elastic Fitted
Disposability
Reusable
Features
Wrinkle-Resistant
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Series
Colors
Description
Fitted Sheet, T200 Thread Count, Color Navy, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.